1/2 in. x 300 ft. PEX-B Tubing Reel in Blue

You last purchased this on
 
Viega

PureFlow® 1/2 in. x 300 ft. PEX-B Tubing Reel in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 in. x 300 ft. PEX-B Tubing Reel in Blue

  • Fast #
  • Part #V32923
  • Item #2144349
  • Manufacturer Part #32923
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Warranty: 25 Years
  • Recycled plastic reel
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial
CSA Certified:
Yes
Collection:
PureFlow®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
12/25 in
Diameter - Outside:
63/100 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
300 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
23.1 lb