3/4 x 3/4 in. MNPT Bronze Adapter
3/4 x 3/4 in. MNPT Bronze Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduced flow noise
- Excellent chlorine resistance
- Easy and fast to install
- Warranty: 25 Years
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- End Connection 1:
- SVC
- End Connection 2:
- MPT
- End Connections:
- SVC x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 1-12/25 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Product Type:
- Adapter
- Size:
- 3/4 in
- Weight:
- 0.167 lb