DESCRIPTION

  • Compact, color coded handle
  • Tool can be calibrated for extended service life

Viega 3/8 in. PEX Crimp Angle Tool in Green

V41703

Manufacturer Part #: 41703

Fits Pipe Size:

3/8 in

SPECIFICATIONS

Application
Commercial, Residential
FM Approved
No
Fits Pipe Size
3/8 in
IAPMO Listed
No
Jaw Capacity in
3/8 in
NSF Certified
No
Origin
Domestic
Power Source
Manual
Tool Type
Crimper
UL Listed
No

Print