40 in. Access Panel

You last purchased this on
 
Viega

PureFlow® 40 in. Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 40 in. Access Panel

  • Fast #
  • Part #V50740
  • Item #2500174
  • Manufacturer Part #50740
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL fire rating
  • For use with ManaBloc® and MiniBloc™
  • Mounts between 16" on center studs
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
PureFlow®
FM Approved:
No
IAPMO Listed -:
No
Length:
40 in
Material:
Metal
Origin:
Domestic
Product Type:
Access Panel
Size:
14 in x 40 in
Type:
V50740
UL Listed:
No
Weight:
26.258 lb
Width:
14 in