3/4 in. x 800 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

You last purchased this on
 
Viega

3/4 in. x 800 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

3/4 in. x 800 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

  • Fast #
  • Part #V11460
  • Item #3599297
  • Manufacturer Part #11460
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oxygen diffusion barrier with protective outer layer
  • UV resistant for 6 months
  • For use in heating, cooling, and snow melt applications
  • Utilizes ViegaPEX™ press fittings
  • Produced at an ISO 9001 facility
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
  • Chlorine resistance ratings CL5
  • PEX designation code 5306
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Application:
Heating and Cooling, Potable Water
CSA Certified:
CSA B-137.5
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
800 ft
Material:
Plastic
Material Type:
Cross-Linked Polyethylene
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
80 psi
UL Listed:
Yes
Weight:
86.4 lb