1-1/4 x 1 in. 8-Outlet Stainless Steel Manifold Flowers Meter
This product has been replaced by
Manufacturer Part #16036
Model 2804 1-1/4 x 1 in. 8-Outlet Stainless Steel Manifold Flowers Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-assembled
- Includes air bleeder, purge valve, supply flow meter valve, and supply shut off balancing valve
- High quality stainless steel
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Model 2804
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Length:
- 20-1/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Outlet Quantity:
- 8
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No