1 x 1/2 in. 12-Outlet Copper Manifold Valve Less
1 x 1/2 in. 12-Outlet Copper Manifold Valve Less
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type L copper
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing
- Flow Rate:
- 13 gpm
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Quantity:
- 12
- Pressure - Maximum:
- 100 psi
- Size:
- 1 in x 1/2 in
- UL Listed:
- No
- Weight:
- 1.46 lb