160 psi Brass PEX Crimp 1/2 in. Valve Manifold

You last purchased this on
 
Viega

ManaBloc® Model V5043ZL 160 psi Brass PEX Crimp 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

ManaBloc® Model V5043ZL 160 psi Brass PEX Crimp 1/2 in. Valve Manifold

  • Fast #
  • Part #V41243
  • Item #3924453
  • Manufacturer Part #41243
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Brass PEX crimp port adapters
  • Products sold in select areas only
  • Zero Lead
  • Color coded ports for hot and cold water
  • Supply connections sold separately
  • Factory assembled with valves
  • Homerun distribution manifold
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ManaBloc® Model V5043ZL
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Outlet Quantity:
24
Pressure - Maximum:
160 psi