1 x 1 x 3/4 in. Press x FPT 304 Stainless Steel Tee
ProPress® 1 x 1 x 3/4 in. Press x FPT 304 Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No welding, grinding, or heavy equipment needed
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Length:
- 4-2/25 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Size:
- 1 in x 1 in x 3/4 in
- Type:
- V85852
- UL Listed:
- No
- Weight:
- 0.379 lb