1/2 in. Brass PEX Crimp x MPT Adapter
PureFlow® 1/2 in. Brass PEX Crimp x MPT Adapter
Package Quantity Info:
EA: 1 IP: 50 CA: 300 PT: 12000-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Easy and fast to install
- Warranty: 25 Years
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-13/20 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G, NSF PW, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.101 lb