1/2 in. Plastic PEX Pipe Clamp
PureFlow® 1/2 in. Plastic PEX Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
- Plastic
- EcoBrass fittings provide better corrosion resistance than other brass fittings
- Fits 1-3/8 in. hole
Specifications
- Application:
- PEX
- Brand Model Compatibility:
- Barrier, FostaPEX
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 49/50 in
- IAPMO Listed -:
- No
- Length:
- 2-29/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Tube Insulator
- UL Listed:
- No
- Weight:
- 0.019 lb
- Width:
- 1-29/50 in