1/2 in. x 10 ft. PEX Tubing in White

This product has been replaced by

Viega White 100 ft. Plastic PEX Tubing in White
Viega 1/2 in. x 100 ft. PEX Tubing
Manufacturer Part #32021
You last purchased this on
 
Viega

PureFlow® 1/2 in. x 10 ft. PEX Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viega White 100 ft. Plastic PEX Tubing in White
Viega 1/2 in. x 100 ft. PEX Tubing
Manufacturer Part #32021
Viega

PureFlow® 1/2 in. x 10 ft. PEX Tubing in White

  • Fast #
  • Part #V33273
  • Item #4727119
  • Manufacturer Part #33273
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial, Residential
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - High:
160
Pressure Class:
160#
Product Type:
PEX Tubing
Size:
3/8 in x 500 ft
UL Listed:
No
Weight:
0.54 lb