1/2 x 15 in. PEX Press Stub-out

You last purchased this on
 
Viega

PureFlow® 1/2 x 15 in. PEX Press Stub-out

  • Fast #
  • Part #V92616
  • Item #4570725
  • Manufacturer Part #92616
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1/2 x 15 in. PEX Press Stub-out

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
Copper Press
End Connection 2:
Male Sweat
End Connections:
Copper Press x Male Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-37/50 in
Material:
Brazed Copper
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Size:
1/2 in x 15 in
UL Listed:
No
Weight:
0.422 lb