1-1/2 in. Bronze PEX Press x 1-1/2 in. Male Sweat Adapter

You last purchased this on
 
Viega

PureFlow® 1-1/2 in. Bronze PEX Press x 1-1/2 in. Male Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1-1/2 in. Bronze PEX Press x 1-1/2 in. Male Sweat Adapter

  • Fast #
  • Part #V97580
  • Item #3924227
  • Manufacturer Part #97580
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Factory assembled sleeve
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
Male Sweat
End Connections:
Press x Male Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/100 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.436 lb