Viega
PureFlow® 1-1/2 x 1-1/4 in. Press Plastic Reducing Coupling
Part #V49378 | Item #4554857 | Manufacturer Part #49378
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
Specifications
ASTM Specifications: ASTM F-877
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Collection: PureFlow®
End Connection 1: Press
End Connection 2: Press
End Connections: Press x Press
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/2 in x 1-1/4 in
Fitting Type: Coupling, Reducing
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 2-7/10 in
Material: Plastic
Material Type: Polymer
Maximum Pressure: 160 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
UL Listed: Yes
Weight: 0.165