1-1/4 in. Press Jaw
PureFlow® 1-1/4 in. Press Jaw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Ridgid® standard tools
Specifications
- ASTM:
- ASTM F-877, ASTM F-876, ASTM F-1807, ASTM F-2159
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Ridgid® Standard Tools
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/4 in
- Jaw Capacity (in):
- 1.25 in
- Length:
- 6-31/100 in
- Material:
- Steel
- Origin:
- Global
- Size:
- 1-1/4 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 3.379 lb