160 psi Polyphenylsulfone PEX Press 1/2 in. Valve Manifold
PureFlow® 160 psi Polyphenylsulfone PEX Press 1/2 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory assembled with valves and valve key
- Supply connections not included
- Color coded ports for hot or cold water
- Optional red valve caps included for hot water
- Port labels included
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-19/50 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 7
- Pressure - Maximum:
- 160 psi
- Product Type:
- Manifold
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 3.13 lb