2 x 2 x 1/2 in. Press Plastic Reducing Tee
PureFlow® 2 x 2 x 1/2 in. Press Plastic Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Faster and easier than traditional radiant installation
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Weight:
- 0.001 lb