PureFlow® 3/4 x 1 in. Plastic PEX Press Coupling

Part #V49354  |  Item #4328625  |  Manufacturer Part #49354

$3.98 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in

    Part #V49354 | Item #4328625 | Mfr. Part #49354

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.98 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #V49404 | Item #4328593 | Mfr. Part #49404

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.88 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #V49405 | Item #4328594 | Mfr. Part #49405

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.60 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #V49407 | Item #4554860 | Mfr. Part #49407

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.77 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #V49408 | Item #4554861 | Mfr. Part #49408

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.78 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #V49409 | Item #4554863 | Mfr. Part #49409

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.45 /EACH

    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM F-877, ASTM F876]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-17/24 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Product Type: Coupling

Type: V49354

UL Listed: Yes