8-1/4 x 8-1/4 in. Replacement Box Frame for 2885.0ZL Washing Machine in White
PureFlow® 8-1/4 x 8-1/4 in. Replacement Box Frame for 2885.0ZL Washing Machine in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable Plastic
- For Washing Machine
- Easy and fast to install
Specifications
- Application:
- Residential
- Box Material:
- Plastic
- Brand Model Compatibility:
- 2885.0ZL
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Height:
- 8-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Frame
- UL Listed:
- No
- Weight:
- 0.16 lb