PureFlow® Model V5636.1 160 psi Polymer PEX Press 1 x 1/2 in. Valve Manifold

Part #V49206  |  Item #4328595  |  Manufacturer Part #49206

Fitting Sizes:

1 in x 1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Viega PureFlow Press connection with Smart Connect® technology
  • Closed End
  • Mounting hardware not included

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow® Model V5636.1

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 14-27/100 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Outlet Quantity: 6

Product Type: Manifold

Supply Box Connection Type: Push Connect

UL Listed: No