21 in. Condensate Neutralization Unit
21 in. Condensate Neutralization Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- B2HA 311, B2HA 352, B2HA 399, B2HA 530, CA3 2500, CA3 3000, CA3 3500, CA3 4000, CA3 5000, CA3 6000, CM2 1112, CM2 1445, CM2 1800, CM2 1999, CM2 2245, CM2 633, CM2 878
- Height:
- 43-1/2 in
- Length:
- 21 in
- Product Type:
- Neutralizer
- Width:
- 19 in