42 gal. Residential Indirect Water Heater
Vitocell 300-V 42 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Vitocell 300-V
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- No
- Height:
- 47 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 141 lb
- Width:
- 23-3/4 in