100 ft. Wire Spool in Brown
100 ft. Wire Spool in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated 300V
- Spt-1 #18/2 105 Degree Wire
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 100 ft
- UL Listed:
- No