30 in. Convertible Range Hood in Stainless Steel

You last purchased this on
 
Viking Range

30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #VRVCH330SS
  • Item #4626169
  • Manufacturer Part #RVCH330SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

30 in. Convertible Range Hood in Stainless Steel

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships standard with 46 CFM interior blower.
  • Skip the duct work, as the optional recirculating kit cleans the air before directing it back into the room.
  • With the help of a heat sensor, cook without care as our ventilator automatically increases power if temperatures reach uncomfortable levels.
  • Create ambiance in the kitchen and enjoy better visibility and a picturesque display. Dimmer-controlled halogen lights allow custom lighting, so you can leave them on your favorite settings.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.6
CEC Compliant:
For Sale in CA
CFM:
460 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Duct Size:
12 in x 16 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
12 in
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Max CFM:
460 cfm
UL Listed:
No
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
29-7/8 in