23-7/8 in. 19 Bottles Beverage Cooler in Stainless Steel
5 Series 23-7/8 in. 19 Bottles Beverage Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dynamic Cooling Technology™ delivers rapid cool down and the industry's best temperature stability
- Thermal-efficient cabinet ensures optimum food preservation and energy efficiency while maximizing capacity
- 24 in W model stores up to 19 wine bottles total, stores up to (108) 12-oz cans
- Tinted, UV-resistant dual pane glass door protects wine from damaging ultra-violet light
- Control Lockout prevents unintentional changes to settings
- Sleep/Wake Mode shuts off control display to conserve energy
- System Indicator continuously monitors the unit
- Audible and visual alarms signal when door is left ajar to protect food integrity and energy use
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 Bottles
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Cord Length:
- 60 in
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.3 cu ft
- Refrigerator Type:
- Beverage Centers, Compact
- Self Clean:
- No
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 160 lb
- Width:
- 23-7/8 in