30 in. Chimney Range Hood in Stainless Steel
5 Series 30 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 1500 ft3/min
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Self Clean:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Width:
- 30 in