Dishwasher with Water Softener and Viking Panel in Stainless Steel
Dishwasher with Water Softener and Viking Panel in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for easy viewing of cycle/option selection and remaining wash time.
- Reduces water hardness to a manageable level to prevent glasses and dishes from etching.
- Three layers of insulation – bitumen, cotton and full side walls create one of the quietest dishwashers on the market.
- Variable pressure and three wash arms ensure every dish is clean.
- Allows for loading of taller glasses in upper rack or larger pans in bottom rack.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22-3/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-7/8 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Dishwasher
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 97 lb
- Width:
- 23-9/16 in