36-3/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #VGSU53616BSS
Professional 5 Series 36-3/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highest combined BTU rating in the industry, featuring sealed burners with brass burner rings in a wide variety of sizes.
- Simmer settings on all burners allows low BTU output for heating delicate sauces.
- Powerful 18, BTU burner delivers commercial power for high heat sautéing, rapid boiling and quick recovery.
- Grate Design provides ultimate protection from scratches and ensures proper placement of the heavy-duty, porcelain-coated cast iron grates.
- Ignition System ensures automatic ignition/re-ignition should the burners extinguish any time while cooking.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Collection:
- Professional 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Height:
- 4-1/2 in
- Material:
- Stainless Steel
- Number of Burners:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36-3/4 in