47-7/8 in. 6-Burner Rangetop Natural Gas in Stainless Steel

This product has been replaced by

Viking Range Stainless Steel 47-7/8 in. 46000 BTU 6-Burner 6-Element Sealed Cooktop
Viking Range 47-7/8 in. 46000 BTU 6-Burner 6-Element Sealed Cooktop in Stainless Steel
Manufacturer Part #VRT7486GSS
You last purchased this on
 
Viking Range

Professional 7 Series 47-7/8 in. 6-Burner Rangetop Natural Gas in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viking Range Stainless Steel 47-7/8 in. 46000 BTU 6-Burner 6-Element Sealed Cooktop
Viking Range 47-7/8 in. 46000 BTU 6-Burner 6-Element Sealed Cooktop in Stainless Steel
Manufacturer Part #VRT7486GSS
Viking Range

Professional 7 Series 47-7/8 in. 6-Burner Rangetop Natural Gas in Stainless Steel

  • Fast #
  • Part #VVGRT7486GSS
  • Item #4878633
  • Manufacturer Part #VGRT7486GSS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Collection:
Professional 7 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
8-3/4 in
Material:
Stainless Steel
Number of Burners:
6
UL Listed:
No
Volts:
120V
Width:
47-7/8 in