Nickel Plated Alloy Steel Lock Beam Clamp
Nickel Plated Alloy Steel Lock Beam Clamp
Frequently Purchased Together
Product Details
- Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Wide-opening jaws provide greater versatility in clamping a variety of shapes
- Classic trigger release designed to provide maximum locking force
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Specifications
- Coating:
- Nickel Plated
- FM Approved:
- No
- Jaw Capacity (in):
- 1.625 in
- Length:
- 4 in
- Material:
- Alloy Steel
- Product Type:
- Lock Clamp
- UL Listed:
- No
- Work Load Limit:
- 2000 lb