100W 1-Light Reverse Painted Globe Table Lamp in Dark Turquoise
100W 1-Light Reverse Painted Globe Table Lamp in Dark Turquoise
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Greens
- Color Finish Name:
- Dark Turquoise
- ETL Listed:
- No
- Glass Type:
- Linen
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W