Picture Light in Bronze
Cabinet Maker Picture Light in Bronze
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Cabinet Maker
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 18 in