40W 2-Light Medium E-26 Picture Light in Brushed Nickel
Alexa Hampton 40W 2-Light Medium E-26 Picture Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Alexa Hampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- Product Type:
- Picture Light
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 40 W
- Width:
- 25-1/2 in