Brompton Swing Arm Floor Lamp with Lin in Bronze

Part #VRL1500BZL  |  Item #4925483  |  Manufacturer Part #RL 1500BZ-L

$2,049.00 EACH

Color/Finish: Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Collection: Brompton

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 26 in

Dimmable: No

ETL Listed: Yes

Height: 48 in

Indoor Outdoor: Indoor

Installation Type: Deck Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

UL Listed: No

Width: 16 in