7-1/2 x 21-1/4 in. 120W 2-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Bronze
E. F. Chapman 7-1/2 x 21-1/4 in. 120W 2-Light Wall Mount Candelabra E-12 Outdoor Wall Lantern in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- E. F. Chapman
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 9-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Casual
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 7-1/2 in