60W 1-Light Medium E-26 Incandescent Pendant in Antique Burnished Brass
Precision 60W 1-Light Medium E-26 Incandescent Pendant in Antique Burnished Brass
Frequently Purchased Together
Product Details
- Featuring bold architectural lines that range from minimalist silhouettes to statement shapes, the modern designs diffuse and reflect light to add delicate texture and depth to interiors
- Defined by its signature perforated metal, Kelly Wearstler's Precision series explores the harmonious relationship between light and form
Specifications
- ADA Compliant:
- No
- Collection:
- Precision
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 19 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Overall Height:
- 58 in
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in