17-1/2 in. 60W 1-Light Wall Sconce in Antique Nickel
Boston 17-1/2 in. 60W 1-Light Wall Sconce in Antique Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Boston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 17-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Plug-in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/4 in