60W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Oil Rubbed Bronze
Hounslow 60W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 1 A19 Medium 60 watt light bulb
- Clear glass shade
- Featured in the decorative Hounslow collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- ETL listed for damp locations
- Medium Base Squirrel Cage Antique Bulb Recommended
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hounslow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-7/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.86 lb
- Width:
- 9 in