40W 1-Light Decorative Wall Light in Antique Nickel
This product has been replaced by
Manufacturer Part #SK 2016AN-L
Suzanne Kasler 40W 1-Light Decorative Wall Light in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Suzanne Kasler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 5-1/2 in