This product requires certification to purchase.

12 in. Fan Downrod in Brushed Steel

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 12 in. Fan Downrod in Brushed Steel

  • Fast #
  • Part #VDR12BS
  • Item #2102012
  • Manufacturer Part #DR12BS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 12 in. Fan Downrod in Brushed Steel

  • Fast #
  • Part #VDR12BS
  • Item #2102012
  • Manufacturer Part #DR12BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Diameter:
1/2 in
Length:
12 in
Material:
Steel