5-1/8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Hanford 5-1/8 in. 100W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- Satin Etched glass shade
- Featured in the decorative Hanford collection
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Sloped ceiling mounting hardware included
- Easily converts to LED with optional replacement lamps
- A great choice for your do-it-yourself project
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hanford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 120 in
- Diameter:
- 5-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Green Product:
- Yes, Energy Star
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.3 lb
- Width:
- 5-1/8 in