100W 2-Light Medium E-26 Incandescent Vanity Fixture in Burnt Sienna
Hettinger 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Burnt Sienna
Frequently Purchased Together
Product Details
- Supplied with 6.5-inches of wire
- Fixture can be mounted in the up or down position for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative burnt sienna finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hettinger
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnt Sienna
- Cord Length:
- 6-1/2 ft
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Origin:
- Global
- Product Type:
- Fixture
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 3 lb
- Width:
- 13-1/2 in