75W Large Table Lamp in Cloudy Blue Ceramic
Beton 75W Large Table Lamp in Cloudy Blue Ceramic
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Beton
- Color Finish Category:
- Blues
- Color Finish Name:
- Cloudy Blue Ceramic
- ETL Listed:
- No
- Glass Type:
- Linen
- Height:
- 35-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 21-1/5 in