7-3/4 in. 60W 2-Light Wall Sconce in Gilded Iron
E.F. Chapman 7-3/4 in. 60W 2-Light Wall Sconce in Gilded Iron
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- E.F. Chapman
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 7-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 12-1/2 in