This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Sable

Visual Comfort & Co. Studio

Galena 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Sable

  • Fast #
  • Part #VOL14409SBL
  • Item #7555177
  • Manufacturer Part #OL14409SBL
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Galena 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Sable

  • Fast #
  • Part #VOL14409SBL
  • Item #7555177
  • Manufacturer Part #OL14409SBL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Sable Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Galena collection
  • 4 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass plates
  • ETL listed for wet locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of sable chain
  • A great choice for your do-it-yourself project
  • Decorative sable finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Galena
Color Finish Category:
Browns
Color Finish Name:
Sable
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
29-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Stainless Steel
Number of Lights:
4
UL Listed:
No
UPC:
014817580655
Volts:
120V
Watts:
60 W
Width:
17-1/2 in