16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Burnished Brass
Lawler 16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Burnished Brass
Frequently Purchased Together
Product Details
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- Clear glass
- Featured in the decorative Lawler collection
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
- Supplied with 5 feet of burnished brass chain
- ETL listed for damp locations
- The preferred brand choice of builders and electricians
- Decorative burnished brass finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lawler
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Cord Length:
- 15 ft
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.46 lb
- Width:
- 16 in