1-Light 22W Outdoor LED Wall Sconce in Dark Weathered Zinc
Ledgend 1-Light 22W Outdoor LED Wall Sconce in Dark Weathered Zinc
Frequently Purchased Together
Product Details
- 1 Array Integrated 22 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Ledged collection
- A great choice for your do-it-yourself project
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- ETL listed for wet locations
- Meets American with Disabilities Act standard extension requirements
- White glass diffuser
- The preferred brand choice of builders and electricians
- Decorative dark weathered zinc finish to accent and brighten your room
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 30000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Ledgend
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Weathered Zinc
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1600
- Material:
- Steel
- NSF Certified:
- No
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Weight:
- 4.5 lb
- Width:
- 5 in