60W 9-Light Chandelier in Oil Rubbed Bronze
Lismore 60W 9-Light Chandelier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 B10 Torpedo Candelabra 60 watt light bulbs
- Ivory fabric shades
- Featured in the decorative Lismore collection
- A great choice for your do-it-yourself project
- Supplied with 20 feet of wire
- Supplied with 7 feet of oil rubbed bronze chain
- ETL listed for dry locations
- The preferred brand choice of builders and electricians
- Decorative oil rubbed bronze finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lismore
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Fabric
- Height:
- 42-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Crystal
- Material:
- Metal
- NSF Certified:
- No
- Number of Lights:
- 9
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Crystals
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 21.67 lb
- Width:
- 37-3/8 in