Pendant in Aged Iron with Wax
Darlana Pendant in Aged Iron with Wax
Frequently Purchased Together
Product Details
- An open steel framework with slightly offset corners and distinctive triangular top loop detail blends traditional and minimalist and adds refinement to the classic lantern form
- Geometric shapes add modern structure without overwhelming more causal interiors
- The Darlana series by Chapman & Myers brings classical proportions into balance
- From single light lanterns, to oversized, tiered chandeliers, the Darlana series creates a focal point outdoors, in entryways, above kitchen islands, and in dining or living rooms
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 17 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-1/2 in
- Length:
- 17 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 110/120V
- Watts:
- 360 W
- Width:
- 54 in